Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English

  • Mfr # 132246

  • Zoro # G8454168


product price: $9.19
/ea

Key Features

Header
Safety First
Legend
Lockout Tagout Center.
Height
7 in
Sign Shape
Rectangle
Sign Mounting Style
Adhesive Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132246
Zoro #
G8454168
UPC #
754473836269
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.010 in

Description

Safety Sign, Sign Subject Matter Lockout Tagout, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Safety First, Legend Lockout Tagout Center., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.