Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English

  • Mfr # 84925

  • Zoro # G7425518


product price: $9.19
/ea

Key Features

Header
Danger
Legend
Underground Cable
Height
7 in
Sign Shape
Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84925
Zoro #
G7425518
UPC #
754473849252
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.010 in

Details

Item
Safety Sign
Header
Danger
Legend
Underground Cable
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Black, Red
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black

Description

Safety Sign, Sign Subject Matter Electrical Hazard, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Underground Cable, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.