This item is Discontinued.

Brady Sprinkler Valve, 10 in W x 7 in H, Rectangle, Polyester, 90368 90368

Sprinkler Valve, 10 in W x 7 in H, Rectangle, Polyester, 90368 (Discontinued)

  • Mfr # 90368
  • Zoro # G6216795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90368
Zoro #
G6216795
UPC #
754473903688
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.01 in

Details

Item
Safety Sign
Legend
Sprinkler Valve
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Red, White
Printed Language
English
Mounting Style
Adhesive-Backed
Legend/Background Color
White on Red
Operating Temp. Range
-40 Degrees F to 230 Degrees F
Legend Color
White
Subject Matter
Facility
OSHA Compliant
Yes
Legend Style
Text
Background Color
Red, White
Header
No Header
Material
Polyester
Sign Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Language
English
Sign Legend Text Color
White
Type
Maintenance
Shape
Rectangle
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.