Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English

  • Mfr # 95312

  • Zoro # G8459829


product price: $9.19
/ea

Key Features

Header
Notice
Legend
This Property Protected By Electronic Surveillance
Height
7 in
Sign Shape
Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95312
Zoro #
G8459829
UPC #
754473953126
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.010 in

Details

Item
Safety Sign
Header
Notice
Legend
This Property Protected By Electronic Surveillance
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z535.2-2002; ASTM D 2979; OSHA 29 CFR 1910.145
Legend Style
Text
Header Legend Color
White
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Blue
Sign Legend Text Color
Black

Description

Safety Sign, Sign Subject Matter Security and Surveillance, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice, Legend This Property Protected By Electronic Surveillance, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.