Safety First, Keep This Area Clean, 10" W x 7" H, Rectangle, Polyester (Discontinued)
- Mfr # 128432
- Zoro # G2556456
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
128432
Zoro #
G2556456
UPC #
754473773304
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.010"
Description
Safety Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Safety First, Legend Keep This Area Clean, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.