Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Brady Safety First, Put Tools Back In Their Proper Place, 10" W x 7" H, Rectangle, Aluminum 128442

Safety First, Put Tools Back In Their Proper Place, 10" W x 7" H, Rectangle, Aluminum (Discontinued)

  • Mfr # 128442
  • Zoro # G2556377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
128442
Zoro #
G2556377
UPC #
754473773427
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.035"

Details

Item
Safety Sign
Header
Safety First
Legend
Put Tools Back In Their Proper Place
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Background Color
White
OSHA Compliant
Yes
Subject Matter
Cleaning and Maintenance
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Green
Legend Color
black
Header Legend Color
White
Mounting Style
With Mounting Holes
Legend/Background Color
Black and Green/White
ANSI Compliant
Yes
Sign Legend Color
Black
Language
English
Material
Aluminum
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Black

Description

Safety Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Safety First, Legend Put Tools Back In Their Proper Place, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.