Safety First, Everyone Grinding Must Wear Goggles, 10" W x 7" H, Rectangle, Polyester (Discontinued)
- Mfr # 127760
- Zoro # G2558985
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
127760
Zoro #
G2558985
UPC #
754473762438
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.010"
Description
Safety Reminder Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Safety First, Legend Everyone Grinding Must Wear Goggles, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.