This item is Discontinued.

Brady No Header, Emergency Stop Pull Cable, 10" W x 7" H, Rectangle, Polyester 123853

No Header, Emergency Stop Pull Cable, 10" W x 7" H, Rectangle, Polyester (Discontinued)

  • Mfr # 123853
  • Zoro # G6070461
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
123853
Zoro #
G6070461
UPC #
754473795429
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.010"

Details

Item
Safety Sign
Header
No Header
Legend
Emergency Stop Pull Cable
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Background Color
Red, White
Legend Style
Text
Subject Matter
Fire and Emergency
Legend/Background Color
Red/white
ANSI Compliant
Yes
Legend Color
Red
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Red
Material
Polyester
Mounting Style
Adhesive-Backed
Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Red

Description

Safety Sign, Sign Subject Matter Machine and Operational, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Emergency Stop Pull Cable, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.