This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120073
Zoro #
G7394672
UPC #
754473697648
Country of Origin
United States
Dimensions
Width
7 in
Thickness
0.059 in
Height
5 in
Details
Item
Fire Alarm Sign
Sign Material
Plastic
Legend
Fire Alarm
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Sign Legend Color
Black
Header Background Color
Red
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Header
Emergency
Sign Legend Text Color
Black
Description
Fire Alarm Sign, Sign Subject Matter Fire Equipment, Height 5 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Emergency, Legend Fire Alarm, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.