Shop BRADY

Fire Extinguisher Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English

  • Mfr # 119239

  • Zoro # G7411807


product price:  $66.85
/ea

Key Features

Sign Material
Plastic
Legend
Fire Extinguisher
Width
10 in
Thickness
0.063 in
Height
14 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
119239
Zoro #
G7411807
UPC #
754473662929
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.063 in
Height
14 in

Details

Item
Fire Extinguisher Sign
Sign Material
Plastic
Legend
Fire Extinguisher
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
ANSI Compliant
Yes
Header Background Color
Red
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header
Emergency
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Emergency, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.