This item is Discontinued.

Brady No Header, Area In Front of This Electrical Panel Must Be Kept Clear for 36 In Osha-Nec Regulations 122863

No Header, Area In Front of This Electrical Panel Must Be Kept Clear for 36 In Osha-Nec Regulations (Discontinued)

  • Mfr # 122863
  • Zoro # G5767501
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122863
Zoro #
G5767501
UPC #
754473718275
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.098"

Details

Item
Safety Sign
Header
No Header
Legend
Area In Front of This Electrical Panel Must Be Kept Clear for 36 In Osha-Nec Regulations
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Text Color
Black
Operating Temp. Range
-40 Degrees to 194 Degrees F
Language
English
Material
Fiberglass
Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
Black
Subject Matter
Electrical Hazard
OSHA Compliant
Yes
Sign Legend Color
Black
Legend/Background Color
Black/White
ANSI Compliant
Yes
Double-Sided
No
Mounting Style
With Mounting Holes
Legend Style
Text

Description

Safety Sign, Sign Subject Matter Electrical Hazard, Height 7 in, Width 10 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Area In Front of This Electrical Panel Must Be Kept Clear for 36 In Osha-Nec Regulations, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.