Emergency, Eye Wash Station and Safety Shower, 10" W x 7" H, Rectangle, Fiberglass, 132218

  • Mfr # 132218

  • Zoro # G8636831


product price:  $25.25
/ea

Key Features

Legend
Eye Wash Station and Safety Shower
Sign Material
Fiberglass
Height
7"
Width
10"
Thickness
0.098"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
132218
Zoro #
G8636831
UPC #
754473833992
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.098"

Details

Item
Safety Sign
Legend
Eye Wash Station and Safety Shower
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
Header Background Color
Green
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 194 Degrees F
ANSI Compliant
Yes
Header
Emergency
OSHA Compliant
Yes
Printed Language
English
Legend Color
Black, Green
Sign Legend Text Color
Black, Green

Description

Safety Sign, Sign Subject Matter Eyewash and Shower, Height 7 In., Width 10 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Emergency, Legend Eye Wash Station and Safety Shower, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.