This item is Discontinued.

Brady Safety Reminder Sign, 7" Height, 10" Width, Polyester, Rectangle, English 127760

Safety Reminder Sign, 7" Height, 10" Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 127760
  • Zoro # G7375142
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127760
Zoro #
G7375142
UPC #
754473762438
Country of Origin
United States

Details

Sign Legend Text Color
Black

Description

Safety Reminder Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Safety First, Legend Everyone Grinding Must Wear Goggles, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.