Safety Sign, Plastic, 10" W, 7" H, Do Not Block Door, White
Mfr # 132059
Zoro # G7398933
product price:Â $9.55
/eaKey Features
Header
Notice
Legend
Do Not Block Door
Width
10"
Height
7"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
132059
Zoro #
G7398933
UPC #
754473831103
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.060"
Details
Item
Safety Sign
Header
Notice
Legend
Do Not Block Door
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
White
Sign Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Header Background Color
Blue
Double-Sided
No
Sign Legend Text Color
Black
Description
Safety Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Do Not Block Door, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.