Zoro Homepage

Safety Sign, 8 in Height, 8 in Width, Acrylic, Square, English

  • Mfr # L0MS03A

  • Zoro # G8468481


product price: $18.39
/ea

Key Features

Header
No Header
Legend
MSDS Info
Width
8 in
Height
8 in
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0MS03A
Zoro #
G8468481
UPC #
754473454692
Country of Origin
Mexico

Dimensions

Width
8 in
Height
8 in

Details

Item
Safety Sign
Header
No Header
Legend
MSDS Info
Sign Shape
Square
Sign Material
Acrylic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Green
Legend Style
Symbol and Text
Double-Sided
Yes
ANSI Compliant
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Sign Legend Text Color
Green

Description

Safety Sign, Sign Subject Matter SDS or Right to Know, Height 8 in, Width 8 in, Sign Material Acrylic, Sign Mounting Style With Mounting Holes, Header No Header, Legend MSDS Info, Printed Language English, Sign Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.