Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, Aluminum, Rectangle, English

  • Mfr # 46850

  • Zoro # G8416882


product price: $14.85
/ea

Key Features

Header
No Header
Legend
Wear Your Gloves
Width
10 in
Height
3 1/2 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46850
Zoro #
G8416882
UPC #
754473468507
Country of Origin
United States

Dimensions

Width
10 in
Height
3 1/2 in
Thickness
0.035 in

Details

Item
Safety Sign
Header
No Header
Legend
Wear Your Gloves
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Background Color
Yellow
Subject Matter
Personal Protection
Material
Aluminum
Language
English
Legend Color
Black
Mounting Style
With Mounting Holes
Sign Legend Text Color
Black

Description

Safety Sign, Sign Subject Matter Personal Protection, Height 3 1/2 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Wear Your Gloves, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.