Zoro Homepage

Safety Sign, Aluminum, Rectangle, English, Spanish

  • Mfr # 125433

  • Zoro # G7361529


product price: $14.85
/ea

Key Features

Header
Caution/Precaucion
Legend
Respirators Required In This Area/Uso Obligatorio De Respirador En Esta Area
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125433
Zoro #
G7361529
UPC #
754473730789
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.035 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Respirators Required In This Area/Uso Obligatorio De Respirador En Esta Area
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
Yellow
Double-Sided
No
Sign Legend Text Color
Black

Description

Safety Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 7 in, Sign Material Aluminum, Header Caution/Precaucion, Legend Respirators Required In This Area/Uso Obligatorio De Respirador En Esta Area, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.