Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign Label, 3-1/2 In. H, 5 In. W, 84434

  • Mfr # 84434

  • Zoro # G8538756


product price: $3.59
/ea

Key Features

Header
Danger
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
Globally Harmonized System (GHS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84434
Zoro #
G8538756
UPC #
754473844349
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Danger
Material
Polyester
Standards
Globally Harmonized System (GHS)
Subject Matter
Chemical/Hazardous
Language
English
Shape
Rectangle
Color
Black And Red
Header Background Color
Black, Red, White
Mounting Style
Self-adhesive
Legend
Poison (W/Picto)
Background Color
White
Legend/Background Color
Black, Red/White
Write on Surface
No
Self-Adhesive
Yes
Header Legend Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Laminated
Yes
Item
Safety Sign Label
Legend Style
Symbol and Text
Metal Detectable
No
Legend Color
Black
UV Resistant
No
Sign Material
Polyester
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Graffiti Resistant
No
NFPA Standard
NFPA 704
Printed Language
English
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red
Anti-Slip Surface
No
Outdoor Life Expectancy
5 to 8 yr
Maximum Service Temperature
230 Degrees F
Sign Header
Danger
Average Outdoor Durability
5 to 8 yr
Retroreflective Grade
Not Retroreflective
Number of Printed Sides
1
Sign Mounting Style
Adhesive
Material Properties
Flexible
Legend Pictogram Description
Skull And Crossbones
Sign Legend
Poison
Adhesive Style
Permanent
Abrasion Resistant
Yes
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Includes Mounting Hardware
No
State Specific Sign
No
Sign Shape
Horizontal Rectangle
Sign Header Text Color
White
Mirror Print
No
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PCHL-41
ADA Compliant
No
Sign Mounting Location
Post, Wall
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
0 Degrees F
Type
Chemical & Hazardous Materials
Product Type
Label
Finish
Glossy

Description

Safety Sign Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Poison, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.