Safety Sign Label, 3-1/2 In. H, 5 In. W, 87767

  • Mfr # 87767

  • Zoro # G8547734


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Header
Warning
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87767
Zoro #
G8547734
UPC #
754473877675
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Warning
Material
Polyester
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
Subject Matter
Chemical/Hazardous
Language
English
Shape
Rectangle
Color
Black
Header Background Color
Black, Orange
Mounting Style
Self-adhesive
Legend
Lead Work Area Poison No Smoking or Eating
Background Color
Orange
Legend/Background Color
Black/Orange
Write on Surface
No
Self-Adhesive
Yes
Laminated
Yes
Legend Color
Black
Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Header Legend Color
Black
Metal Detectable
No
Item
Safety Sign Label
UV Resistant
No
Sign Legend Style
Text
Sign Legend
Lead Work Area Poison No Smoking Or Eating
Protective Coating
Clear Film Laminate
Chemical Resistant
Yes
Sign Mounting Location
Post, Wall
Sign Header Text Color
Black
Retroreflective Grade
Not Retroreflective
Sign Header Background Color
Orange
Sign Mounting Style
Adhesive
Abrasion Resistant
Yes
Sign Material
Polyester
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Includes Mounting Hardware
No
ADA Compliant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Graffiti Resistant
No
State Specific Sign
No
Maximum Service Temperature
230 Degrees F
NFPA Standard
NFPA 704
Number of Printed Sides
1
Sign Header
Warning
Outdoor Life Expectancy
5 to 8 yr
Glow In The Dark
No
Minimum Application Temperature
0 Degrees F
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Shape
Horizontal Rectangle
Material Properties
Flexible
Adhesive Type
Acrylic
Mirror Print
No
Average Outdoor Durability
5 to 8 yr
Printed Language
English
Type
Chemical & Hazardous Materials
Product Type
Safety Sign Label
Finish
Glossy

Description

Safety Sign Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Lead Work Area Poison No Smoking Or Eating, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.