Safety Sign Label, 3-1/2 In. H, 5 In. W, 87769

  • Mfr # 87769

  • Zoro # G6177534


product price: $2.79
/ea

Key Features

Header
Caution
Legend
Eye Protection Required
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87769
Zoro #
G6177534
UPC #
754473877699
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Item
Safety Sign Label
Header
Caution
Legend
Eye Protection Required
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Self-Adhesive
Yes
Header Background Color
Black
Shape
Rectangle
Legend Color
Black
Metal Detectable
No
Write on Surface
No
Legend/Background Color
Black/Yellow
Legend Style
Text
Laminated
Yes
Language
English
Material
Polyester
Background Color
Yellow
Header Legend Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Sign Header Background Color
Black
Abrasion Resistant
Yes
Adhesive Style
Permanent
Number of Printed Sides
1
ANSI 969 Compliant
No
Minimum Application Temperature
0 Degrees F
Corrosion Resistant
No
Sign Header
Caution
Average Outdoor Durability
5 to 8 yr
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Chemical Resistant
Yes
Graffiti Resistant
No
Outdoor Life Expectancy
5 to 8 yr
Material Properties
Flexible
Maximum Service Temperature
230 Degrees F
Mirror Print
No
Sign Mounting Location
Post, Wall
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Sign Legend
Eye Protection Required
State Specific Sign
No
Color
Black
Type
Confined Space
Product Type
Label
Standards
ANSI Z53.1-1967
Subject Matter
Information
Finish
Glossy

Description

Safety Sign Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Eye Protection Required, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.