Zoro Homepage

Safety Sign Label, 3-1/2 x 5, Self-Adhes., 83887

  • Mfr # 83887

  • Zoro # G8525291


product price: $3.79
/ea

Key Features

Header
Caution
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83887
Zoro #
G8525291
UPC #
754473838874
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Caution
Material
Polyester
Standards
ANSI Z53.1-1967
Subject Matter
Instruction
Language
English
Shape
Rectangle
Color
Black
Header Background Color
Black
Mounting Style
Self-adhesive
Legend
Floor Slippery When Wet
Background Color
Yellow
Legend/Background Color
Black/Yellow on White
Write on Surface
No
Legend Color
Black
Laminated
Yes
Self-Adhesive
Yes
Metal Detectable
No
Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Header Legend Color
Yellow
Item
Label
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Post, Wall
Maximum Service Temperature
230 Degrees F
Includes Mounting Hardware
No
Average Outdoor Durability
5 to 8 yr
Chemical Resistant
Yes
Minimum Application Temperature
0 Degrees F
State Specific Sign
No
Sign Material
Polyester
Sign Header Background Color
Black
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Sign Legend
FLOOR SLIPPERY WHEN WET
Mirror Print
No
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Printed Language
English
Outdoor Life Expectancy
5 to 8 yr
Sign Header Text Color
Yellow
Corrosion Resistant
No
ADA Compliant
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Header
Caution
Abrasion Resistant
Yes
Sign Shape
Horizontal Rectangle
Glow In The Dark
No
Number of Printed Sides
1
Graffiti Resistant
No
Sign Mounting Style
Adhesive
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Product Type
Wall Mount Sign
Type
Alert
Finish
Glossy

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend FLOOR SLIPPERY WHEN WET, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.