Zoro Homepage

Safety Sign Label, 3-1/2 x 5, Self-Adhes., 83931

  • Mfr # 83931

  • Zoro # G8525307


product price: $3.39
/ea

Key Features

Header
Caution
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83931
Zoro #
G8525307
UPC #
754473839314
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Description

Safety Sign Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Watch Your Step., Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.