Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign Label, 3-1/2 x 5, Self-Adhes., 83932

  • Mfr # 83932

  • Zoro # G8525316


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Header
Caution
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83932
Zoro #
G8525316
UPC #
754473839321
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Caution
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Instruction
Language
English
Shape
Rectangle
Color
Black
Header Background Color
Yellow
Mounting Style
Self-adhesive
Legend
Wear Your Respirator
Background Color
White
Legend/Background Color
Black/Yellow on White
Write on Surface
No
Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Color
black
Self-Adhesive
Yes
Item
Safety Sign Label
Metal Detectable
No
Laminated
Yes
Header Legend Color
Black
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Sign Legend
WEAR YOUR RESPIRATOR.
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Adhesive Type
Acrylic
Mirror Print
No
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Shape
Horizontal Rectangle
Sign Header Background Color
Black
Average Outdoor Durability
5 to 8 yr
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 to 8 yr
Adhesive Style
Permanent
ADA Compliant
No
Graffiti Resistant
No
Sign Mounting Location
Post, Wall
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Sign Material
Polyester
Abrasion Resistant
Yes
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Sign Header
Caution
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Sign Header Text Color
Yellow
Maximum Service Temperature
230 Degrees F
Protective Coating
Clear Film Laminate
Sign Mounting Style
Adhesive
Material Properties
Flexible
Type
Alert

Description

Safety Sign Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend WEAR YOUR RESPIRATOR., Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.