Shop BRADY
See all product information
Create Account
Safety Sign, Plastic, 14" W, 10" H, This Door Is Not For Pedestrian Traffic Please Use Main Door
- Mfr # 11137
- Zoro # G8645119
product price:Â
$
13.99
/ea
Key Features
Header
warning
Legend
This Door Is Not For Pedestrian Traffic Please Use Main Door
Width
14"
Height
10"
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11137
- Zoro #
- G8645119
- UPC #
- 754473163327
- Country of Origin
- United States
- Item
- Safety Sign
- Header
- warning
- Legend
- This Door Is Not For Pedestrian Traffic Please Use Main Door
- Sign Shape
- Rectangle
- Sign Material
- Plastic
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- Black, Orange
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- OSHA Compliant
- Yes
- Sign Legend Color
- Black
- Legend Style
- Text
- Operating Temp. Range
- -40 Degrees to 176 Degrees F
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- ANSI Compliant
- Yes
- Header Legend Color
- Black
- Double-Sided
- No
- Header Background Color
- Black, Orange
- Sign Legend Text Color
- Black
Dimensions
- Width
- 14"
- Height
- 10"
- Thickness
- 0.059 in
Description
Safety Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Warning, Legend This Door Is Not For Pedestrian Traffic Please Use Main Door, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.