Safety Sign, Plastic, Rectangle, Confined Space (W/Permit Holder)
Mfr # 52392
Zoro # G8638913
product price: $43.15
/eaKey Features
Header
Danger
Legend
Confined Space (W/Permit Holder)
Width
12 in
Height
20 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
52392
Zoro #
G8638913
UPC #
754473523923
Country of Origin
United States
Dimensions
Width
12 in
Height
20 in
Details
Item
Safety Sign
Header
Danger
Legend
Confined Space (W/Permit Holder)
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Free-Standing Floor
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Text Color
Black
Legend Style
Text
Header Legend Color
White
Double-Sided
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Description
Safety Sign, Sign Subject Matter Confined Space, Height 20 in, Width 12 in, Sign Material Plastic, Sign Mounting Style Free-Standing Floor, Header Danger, Legend Confined Space (W/Permit Holder), Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.