Zoro Homepage

Safety Sign, Plastic, Rectangle, English

  • Mfr # 22071

  • Zoro # G8624338


product price: $8.85
/ea

Key Features

Header
Danger
Legend
Admittance Limited To Authorized Personnel
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22071
Zoro #
G8624338
UPC #
754473220716
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.059 in

Details

Item
Safety Sign
Header
Danger
Legend
Admittance Limited To Authorized Personnel
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
White
Standards
ASTM D 1593
ANSI Compliant
No
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
No
Sign Legend Text Color
Black

Description

Safety Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Admittance Limited To Authorized Personnel, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.