
Safety Sign, Polyester, Rectangle, English
Mfr # 60578
Zoro # G8625263
product price: $21.59
/eaKey Features
Header
Notice
Legend
All Visitors Must Register At Office
Height
10 in
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60578
Zoro #
G8625263
UPC #
754473605780
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.010 in
Details
Item
Safety Sign
Header
Notice
Legend
All Visitors Must Register At Office
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
OSHA Compliant
No
Double-Sided
No
Header Legend Color
White
Header Background Color
Blue
Standards
ASTM D 2979
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
No
Legend Style
Text
Sign Legend Text Color
Black
Description
Safety Sign, Sign Subject Matter Employees and Visitors, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice, Legend All Visitors Must Register At Office, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.