
Safety Sign, Polyester, Rectangle, English, Spanish
Mfr # 60501
Zoro # G8409937
product price: $9.29
/eaKey Features
Header
Danger/Peligro
Legend
Do Not Put Hand Into Or Under Moving Machiner/No Ponga La Mano Dentro O Debajo De La Maquinaria En Movimiento
Width
10 in
Height
7 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60501
Zoro #
G8409937
UPC #
754473605018
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.010 in
Details
Item
Safety Sign
Header
Danger/Peligro
Legend
Do Not Put Hand Into Or Under Moving Machiner/No Ponga La Mano Dentro O Debajo De La Maquinaria En Movimiento
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Description
Safety Sign, Sign Subject Matter Keep Hands Clear, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger/Peligro, Legend Do Not Put Hand Into Or Under Moving Machiner/No Ponga La Mano Dentro O Debajo De La Maquinaria En Movimiento, Printed Language English, Spanish, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.