This item is Discontinued.
This item is Discontinued.
Safety Slogan Sign, 10" Height, 14" Width, Plastic, Rectangle, English (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 25689
- Zoro #
- G8644093
- UPC #
- 754473256890
- Country of Origin
- United States
Dimensions
- Width
- 14"
- Thickness
- 0.059"
- Height
- 10"
Details
- Item
- Safety Slogan Sign
- Sign Material
- Plastic
- Legend
- A Fire Today No Job Tomorrow
- Sign Mounting Style
- With Mounting Holes
- Sign Shape
- Rectangle
- Retroreflective Grade
- Not Retroreflective
- Double-Sided
- No
- Sign Background Color
- White
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Glow-in-the-Dark
- No
- Printed Language
- English
- UV Resistant
- No
- Sign Legend Color
- Black
- ANSI Compliant
- Yes
- Header Legend Color
- White
- Header Background Color
- Green
- Legend Style
- Text
- Operating Temp. Range
- -40 Degrees to 176 Degrees F
- OSHA Compliant
- Yes
- Header
- Safety First
- Sign Legend Text Color
- Black
Description
Safety Slogan Sign, Sign Subject Matter Safety Incentive and Motivational, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Safety First, Legend A Fire Today No Job Tomorrow, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.