Zoro Homepage
This item is Discontinued.
Brady Safety Tag, Black/Red/white, Labels/Roll: 100 B30-255-551-OSHADA

Safety Tag, Black/Red/white, Labels/Roll: 100 (Discontinued)

  • Mfr # B30-255-551-OSHADA
  • Zoro # G7614004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30-255-551-OSHADA
Zoro #
G7614004
UPC #
754473191405
Country of Origin
Mexico

Dimensions

Width
3-1/4"
Length
5-3/4"
Height
5-3/4"
Roll Width
3 1/4 in
Label Thickness
0.0137 in
Label Height
5 3/4 in
Label Width
3 1/4 in
Tag Size
5 3/4 in x 3 1/4 in

Description

Precut Tag Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color White, Label Finish Gloss, Label Height 5 3/4 in, Label Material Polyester, Label Width 3 1/4 in, Labels per Roll 100, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Material Series B-551, Recommended Ribbon B30-R10000, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Preprinted Images DANGER Header

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.