Zoro Homepage
This item is Discontinued.
Brady Safety Tag, Black/Yellow, Tag Stock B30-255-551-ANSICA

Safety Tag, Black/Yellow, Tag Stock (Discontinued)

  • Mfr # B30-255-551-ANSICA
  • Zoro # G5799227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30-255-551-ANSICA
Zoro #
G5799227
UPC #
754473191412
Country of Origin
Mexico

Dimensions

Height
5 3/4 in
Width
3 1/4 in
Length
5 3/4 in
Label Thickness
0.0137 in
Label Width
3 1/4 in
Roll Width
3 1/4 in
Label Height
5 3/4 in
Tag Size
5 3/4 in x 3 1/4 in

Details

Material
Tag Stock
Color
Black/Yellow
Application
Facility Identification
Includes
100 Labels Per Roll
Labels per Roll
100
Metal Detectable
No
Label Type
Non-Adhesive
Tape Format
Die Cut - Tag
Item
Precut Tag Roll
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
Temp. Range
-40 Degrees to 193 Degrees F
Adhesive
Non-Adhesive
Background Color
Black/Yellow
Standards
OSHA 1910.145
Legend
Caution
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Indoor/Outdoor Usage
Outdoor
Label Color
White
Label Material
Polyester
Label Finish
Gloss
Maximum Service Temperature
193 Degrees F
Compatible Mfr Part Number
B30-R10000
Recommended Ribbon
B30-R10000
For Print Method
Thermal-Transfer
Label Shape
Rectangle
Preprinted Images
CAUTION Header
Product Type
Tags
Preprinted Text
Caution
Tag Color & Finish - Preprinted Precut General Purpose Label Printer Tags
White ( Gloss )
Minimum Service Temperature
-40 Degrees F
Material Series
B-551
Label Media Format
Precut Roll
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Number of Tags
100
Labels per Row
1
Secondary Label Included
No

Description

Precut Tag Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color White, Label Finish Gloss, Label Height 5 3/4 in, Label Material Polyester, Label Width 3 1/4 in, Labels per Roll 100, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Material Series B-551, Recommended Ribbon B30-R10000, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Preprinted Images CAUTION Header

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.