Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B30-255-551-ANSIDA
Zoro #
G5727154
UPC #
754473191399
Country of Origin
Mexico
Dimensions
Height
5 3/4 in
Width
3 1/4 in
Length
5 3/4 in
Tag Size
5 3/4 in x 3 1/4 in
Label Height
5 3/4 in
Label Width
3 1/4 in
Roll Width
3 1/4 in
Label Thickness
0.0137 in
Description
Precut Tag Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color White, Label Finish Gloss, Label Height 5 3/4 in, Label Material Polyester, Label Width 3 1/4 in, Labels per Roll 100, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Material Series B-551, Recommended Ribbon B30-R10000, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Preprinted Images DANGER Header
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.