Safety Track Resilient Tapes, Calendared Vinyl, Black, 4in x 60ft, 60PK
- Mfr # 98455
- Zoro # G622966385
product price:Â
$
99.99
/pk of 60, $1.67/ea
Key Features
Width
4 in
Length
60 ft
Color
Black
Material
Calendered Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 98455
- Zoro #
- G622966385
- UPC #
- 754473984557
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Length
- 60 ft
Details
- Color
- Black
- Item
- Anti-Skid Tape
- Material
- Calendered Vinyl
Description
Safety Track Resilient Tapes are a blend of synthetic products that create a high performance, non-skid surface that is both durable and aesthetically pleasing Anti-skid tape helps prevent slips, trips and falls in wet or high traffic areas. Tape can be easily cleaned with a mop.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.