
Satin Polyester General Identification Labels 1 in H x 3 in W White 4CS 4RL
Mfr # XTHT-18-8423-5
Zoro # G008583267
product price: $909.99
/ea
Free Shipping & Returns
Key Features
Application
Asset Tracking;General Identification;Laboratory Labeling;Circuit Board Labeling;Warehouse Marking;Barcode Labeling
Width
3 in
Material
Polyester
Includes
4 Rolls
Label Maker Tape Finish
Satin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XTHT-18-8423-5
Zoro #
G008583267
UPC #
662820621096
Country of Origin
United States
Dimensions
Width
3 in
Size
1 in H x 3 in W
Label Maker Tape Thickness
0.0028 in
Height
1 in
Details
Item
Label
Application
Asset Tracking;General Identification;Laboratory Labeling;Circuit Board Labeling;Warehouse Marking;Barcode Labeling
Material
Polyester
Includes
4 Rolls
Label Maker Tape Finish
Satin
Color
White
Indoor/Outdoor Usage
Outdoor Use
Description
The B8423 is a white polyester designed for general purpose label, asset identification, rating plate, and warning/instructional labeling. Glossy Polypropylene with a permanent acrylic adhesive. UL Recognized Component and CSA Accepted when printed with the recommended ribbon.. Service temperature of -40 deg F to 194 deg F. RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC.. A ribbon is required to print this material. Use Part Number IP-R6002 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6002 for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.