Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scaffold Stat Hldr and Tag, 12 x 4-1/2 In

  • Mfr # 48112

  • Zoro # G4920054


product price: $44.15
/ea

Key Features

Header
Danger
Legend
Danger Do Not Use Scaffold Or Climber
Material
Polyester
Height
12 in
Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48112
Zoro #
G4920054
UPC #
754473481124
Country of Origin
United States

Dimensions

Height
12 in
Width
4 1/2 in
Hole Size
3/8 in

Details

Item
Tag
Header
Danger
Legend
Danger Do Not Use Scaffold Or Climber
Material
Polyester
Printed Language
English
UV Resistant
No
Tag Material
Polyester
Tag Subject
Scaffolding
Includes
(3) Scaffold Tags, Holder
Legend Same on Both Sides
No
Write on Surface
No
Legend/Background Color
Black, Red/White
Subject Matter
Safety
Shape
Rectangular
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
No. of Ties Included
3
Language
English
Sign Header -Back Side
No Header
Moisture Resistant
No
Number of Tags
3
Ruled
Not Ruled
No. of Fasteners Included
3
Glow In The Dark
No
Grommet Material
No Grommet
Corrosion Resistant
No
Safety Tag Package Style
Pack
Tag Color
Green, Red, White, Yellow
Self-Laminating
No
Chemical Resistant
No
Sign Header
Danger
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Tag
Preprinted Legend
Danger Do Not Use Scaffold Or Climber
Header Wording (Reverse Side)
No Header
Header Wording
Danger
Lamination Type
Not Laminated
Tag Shape
Rectangle

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) No Header, Header Wording Danger, Height 12 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Not Applicable, Mounting Hole Size Not Applicable, Number of Tags 3, Preprinted Images (Reverse Side) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.