Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scafftag Permit Wallet, Plastic

  • Mfr # PW-PW A4 1

  • Zoro # G1830696


product price: $12.55
/ea

Key Features

Color
Clear, White
Height
18 1/2 in
Width
10 1/2 in
Material
Plastic
Overall Width
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW-PW A4 1
Zoro #
G1830696
UPC #
754473145118
Country of Origin
United States

Dimensions

Height
18 1/2 in
Width
10 1/2 in
Overall Width
18 1/2 in
Overall Height
10 1/2 in

Details

Item
Job Ticket Holder
Color
Clear, White
Material
Plastic
Mounting Method
Grommet

Description

Job Ticket Holder, Material Plastic, Color Clear, White, Width 10 1/2 in, Height 18 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.