
SCAFFTAG Tag Holder, DO NOT USE SCAFFOLD NO UTILIZAR EL ANDAMIO, 10PK
Mfr # SCAF-STH 153
Zoro # G608584565
product price: $93.15
/pk 10, $9.32/ea
Free Shipping & Returns
Key Features
Height
11.75 in
Width
3.5 in
Material
Plastic
Legend
SCAFFTAG DO NOT USE SCAFFOLD NO UTILIZAR EL ANDAMIO
Color
Red on White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCAF-STH 153
Zoro #
G608584565
UPC #
754473144456
Country of Origin
United States
Dimensions
Height
11.75 in
Width
3.5 in
Details
Item
Tag Holder
Material
Plastic
Legend
SCAFFTAG DO NOT USE SCAFFOLD NO UTILIZAR EL ANDAMIO
Color
Red on White
Includes
Box of 10 Each
Description
Use these tag insert holders with the ScaffTag Scaffold Management system to provide system, procedural and legal compliance for scaffolds at worksites. Tag insert holders are made of durable, weatherproof plastic and have a printed warning not to use equipment that's visible when the insert is missing. Saves valuable time when preparing safety audits and is essential for companies working with ISO9000 clients. Package includes tag insert holders only tag inserts sold separately. ScaffTag Scaffold Management System is internationally used and recognized to assist with the control of scaffolding from first build to dismantle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.