Tag, Maintenance, Polyester, 7 5/8 in H x 3 1/8 in W, Green on White, Rectangle, 100 PK
Mfr # SCAF-STSI593
Zoro # G2614936
product price: $211.99
/pk 100, $2.12/ea
Free Shipping & Returns
Key Features
Material
Polyester
Height
7 5/8 in
Width
3 1/8 in
Tag Shape
Rectangle
Header Legend Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCAF-STSI593
Zoro #
G2614936
UPC #
754473142599
Country of Origin
United States
Dimensions
Height
7 5/8 in
Width
3 1/8 in
Thickness
0.01 in
Description
Tag, Compatible Tag Holder Mfr Part Number SCAF-STH132, Compatible Tag Insert Mfr Part Number SCAF-STH146, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) No Header, Header Wording Not Applicable, Height 7 5/8 in, Indoor/Outdoor Usage Outdoor, Lamination Type Not Applicable, Language English, Mounting Hole Reinforcement Type Not Applicable, Mounting Hole Size Not Applicable, Number of Tags 100, Preprinted Images (Reverse Side) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.