Scanner Cable, Blue/Yellow, 3 1/4 ft L
- Mfr # 178322
- Zoro # G724161930
product price:Â
$
972.99
/ea
Free Shipping & Returns
Key Features
Color
Blue, Yellow
Overall Depth
4 7/16 in
Weight
3.7 lb
Max. Scan Distance
300 ft
Scanner Cable Required
Scanner Cable Not Required
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 178322
- Zoro #
- G724161930
- UPC #
- 888434641408
- Country of Origin
- Malaysia
- Color
- Blue, Yellow
- Item
- Scanner Cable
- Weight
- 3.7 lb
- Max. Scan Distance
- 300 ft
- Scanner Cable Required
- Scanner Cable Not Required
- Includes
- AC Adapter, M12 To Barrel Plug Power Cable, M12 To RJ45 Comms Cable, Power And Comms Connector Cable, Power Cord, Rechargeable Battery, V1400 Industrial Ethernet Bluetooth Cradle
- Travel Distance from Base
- 300 ft
- Scanner Attachments Included
- Scanner Cable, Scanner Cradle
- Warranty
- 3 yr
- Data Capture
- Aztec, BC412, Codabar, Code 11, Code 128, Code 32, Code 39, Code 93, Data Matrix, GS1 DataBar, Han Xin, Hong Kong 2 Of 5, IATA 2 Of 5, Interleaved 2 Of 5, Matrix 2 Of 5, Micro QR, MSI Plessey, NEC 2 Of 5, PDF417, Pharmacode, Plessey, QR Code, Straight 2 Of 5, Telepen, Trioptic, UPC/EAN/JAN
- Connection Type
- Bluetooth, Wireless
- Scanner Type
- Handheld
- Printer Connectivity
- Ethernet, RS232, USB 2.0
- Application
- Industrial, Inventory Management, Warehousing
- Specifications
- EAR99, IP65, RoHS Compliant
- Voltage
- 100 to 240V
- Scanner Features
- Scan Feedback
- Power Source
- Battery
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
- Wire Color
- Blue, Yellow
Dimensions
- Overall Depth
- 4 7/16 in
- Overall Height
- 6 5/16 in
- Overall Width
- 10 1/16 in
- Cord Length
- 3 1/4 ft
Description
Scanner Cable, Barcode Scanner Type Cordless Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base 300 ft, Max. Scan Distance 300 ft, Model Number V3200, Weight 3.7 lb, Connection Type Bluetooth, Wireless, Includes AC Adapter, M12 To Barrel Plug Power Cable, M12 To RJ45 Comms Cable, Power And Comms Connector Cable, Power Cord, Rechargeable Battery, V1400 Industrial Ethernet Bluetooth Cradle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.