Zoro Homepage

SDS Document Kit, 12 in H

  • Mfr # 2024

  • Zoro # G2529615


product price: $53.39
/ea

Key Features

Binder Ring Size
2 1/2 in
Color
Yellow
Height
11 5/8 in
Width
11 3/4 in
Includes
36 in Chain and Pair of Sheet Lifters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2024
Zoro #
G2529615
UPC #
754473459901
Country of Origin
Mexico

Dimensions

Binder Ring Size
2 1/2 in
Height
11 5/8 in
Width
11 3/4 in
Depth
3 1/4 in
Overall Height
11 in
Overall Width
11 3/4 in
Overall Depth
3 in

Details

Item
Binder
Color
Yellow
Includes
36 in Chain and Pair of Sheet Lifters
Binder Chain Included
No
Legend
Safety Data Sheets
Station Mounting Type
Binder Only
Language
English
Binder Color
Yellow
Number of Binders Included
1
Includes Chain
Yes
Mounting Style
Binder Only
Product Type
Binder
Document Storage Component Color
Yellow
Mounting Hardware Included
No
Preprinted Text
Safety Data Sheets
Binder Holder Material
Polyethylene
Text Color
Red; Yellow

Description

Binder, Binder Holder Material Polyethylene, Binder Material Not Applicable, Binder Ring Size 2 1/2 in, Document Storage Component Color Yellow, Included Hardware Not Applicable, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Binder Only, Number of Binder Holders Not Applicable, Number of Binders Included 1, Overall Depth 3 in, Overall Height 11 in, Overall Width 11 3/4 in, Preprinted Text Safety Data Sheets, Product Type Binder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.