Security Notice Sign, 10 in Height, 14 in Width, Polyester, Rectangle, English
Mfr # 122607
Zoro # G7403407
product price:Â $23.99
/eaKey Features
Header
Security Notice
Legend
Video Surveillance in Use On These Premises
Width
14 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
122607
Zoro #
G7403407
UPC #
754473715540
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.010 in
Details
Item
Security Notice Sign
Header
Security Notice
Legend
Video Surveillance in Use On These Premises
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ASTM D 2979
ANSI Compliant
No
Legend Style
Symbol and Text
OSHA Compliant
No
Sign Legend Color
Black
Header Legend Color
Black
Header Background Color
Yellow
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Description
Security Notice Sign, Sign Subject Matter Security and Surveillance, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Security Notice, Legend Video Surveillance in Use On These Premises, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.