Security Notice Sign, Aluminum, Rectangle, English
Mfr # 122443
Zoro # G8635039
product price: $14.85
/eaKey Features
Header
Security Notice
Legend
This Property Is Protected By Electronic Surveillance
Height
7 in
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122443
Zoro #
G8635039
UPC #
754473713805
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.035 in
Details
Item
Security Notice Sign
Header
Security Notice
Legend
This Property Is Protected By Electronic Surveillance
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
No
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
No
Header Background Color
Yellow
Header Legend Color
Black
Legend Style
Symbol and Text
Standards
ASTM D 1593
Sign Legend Text Color
Black
Description
Security Notice Sign, Sign Subject Matter Security and Surveillance, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Security Notice, Legend This Property Is Protected By Electronic Surveillance, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.