Security NoticeUse of Cellular Phone Is Prohibited In This Facility, 10 in x 14 in, Plastic, 95498
Mfr # 95498
Zoro # G8466250
product price: $13.99
/eaKey Features
Header
Security Notice
Legend
Use Of Cellular Phone Is Prohibited In This Facility
Width
14"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95498
Zoro #
G8466250
UPC #
754473954987
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.059"
Details
Item
Notice Security Sign
Header
Security Notice
Legend
Use Of Cellular Phone Is Prohibited In This Facility
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Background Color
Yellow
Double-Sided
No
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black, Red
Description
Notice Security Sign, Sign Subject Matter Phone Usage, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Security Notice, Legend Use Of Cellular Phone Is Prohibited In This Facility, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.