Zoro Homepage
This item is Discontinued.
Brady Security Sign, 10" H, 14" W, Plastic, Rectangle, English, 95411 95411

Security Sign, 10" H, 14" W, Plastic, Rectangle, English, 95411 (Discontinued)

  • Mfr # 95411
  • Zoro # G1214322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95411
Zoro #
G1214322
UPC #
754473954116
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.059"

Details

Item
Security Sign
Header
No Header
Legend
Cameras Not Allowed
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black, Red

Description

Security Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Cameras Not Allowed, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.