Zoro Homepage

Security Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English

  • Mfr # 123530

  • Zoro # G7383630


product price: $14.39
/ea

Key Features

Header
Restricted Area
Legend
Monitored By Video Camera
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123530
Zoro #
G7383630
UPC #
754473791223
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.059 in

Details

Item
Security Sign
Header
Restricted Area
Legend
Monitored By Video Camera
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Red
Sign Legend Color
Black
Standards
ASTM D 1593
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
White
Legend Style
Symbol and Text
Double-Sided
No
OSHA Compliant
No
Sign Legend Text Color
Black

Description

Security Sign, Sign Subject Matter Security and Surveillance, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Restricted Area, Legend Monitored By Video Camera, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.