Security Sign, 10 in Height, 14 in Width, Polyester, Rectangle, English
Mfr # 84186
Zoro # G8630400
product price: $23.99
/eaKey Features
Header
Restricted Area
Legend
Persons Not Assigned To This Area Must Obtain Permission Before Entering
Height
10 in
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84186
Zoro #
G8630400
UPC #
754473841867
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.010 in
Details
Item
Security Sign
Header
Restricted Area
Legend
Persons Not Assigned To This Area Must Obtain Permission Before Entering
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Header Background Color
Red
Legend Style
Text
Header Legend Color
White
ANSI Compliant
No
Double-Sided
No
Standards
ASTM D 2979; OSHA 29 CFR 1910.37
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Description
Security Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Restricted Area, Legend Persons Not Assigned To This Area Must Obtain Permission Before Entering, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.