Security Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English
Mfr # 123483
Zoro # G7419242
product price: $14.85
/eaKey Features
Header
No Header
Legend
No soliciting No Loitering No Tresspassing Violators Will Be Prosecuted
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123483
Zoro #
G7419242
UPC #
754473790547
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.035 in
Details
Item
Security Sign
Header
No Header
Legend
No soliciting No Loitering No Tresspassing Violators Will Be Prosecuted
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Text
Standards
ASTM D 1593; OSHA 29 CFR 1910.37
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
No
Sign Legend Color
Red, White
OSHA Compliant
Yes
Sign Legend Text Color
Red, White
Description
Security Sign, Sign Subject Matter Trespassing and Property, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No soliciting No Loitering No Tresspassing Violators Will Be Prosecuted, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.