Zoro Homepage

Security Sign, 10 in Height, 7 in Width, Plastic, Rectangle, English

  • Mfr # 124182

  • Zoro # G7411840


product price: $9.55
/ea

Key Features

Header
Caution
Legend
Caution High Level Radio Frequency Energy Area Authorized Personnel Only
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124182
Zoro #
G7411840
UPC #
754473799465
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.059 in

Details

Item
Security Sign
Header
Caution
Legend
Caution High Level Radio Frequency Energy Area Authorized Personnel Only
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Color
Black, Yellow
Header Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black, Yellow

Description

Security Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Caution, Legend Caution High Level Radio Frequency Energy Area Authorized Personnel Only, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.