
Security Sign, 10 in Height, 7 in Width, Plastic, Rectangle, English, Spanish
Mfr # 90658
Zoro # G8420662
product price: $29.99
/eaKey Features
Header
Danger/Peligro
Legend
High Voltage Keep Out/Alto Voltaje No Acercarse
Width
7 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90658
Zoro #
G8420662
UPC #
754473906580
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.063 in
Details
Item
Security Sign
Header
Danger/Peligro
Legend
High Voltage Keep Out/Alto Voltaje No Acercarse
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Green
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Double-Sided
No
Header Legend Color
Green
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Description
Security Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend High Voltage Keep Out/Alto Voltaje No Acercarse, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.