Zoro Homepage
This item is Discontinued.
Brady Security Sign, 10 x 14In, BK and R/WHT, ENG, Language: English 95479

Security Sign, 10 x 14In, BK and R/WHT, ENG, Language: English (Discontinued)

  • Mfr # 95479
  • Zoro # G7360899
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95479
Zoro #
G7360899
UPC #
754473954796
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.059 in

Details

Item
Security Sign
Header
Restricted Area
Legend
This Property Protected By Electronic Surveillance
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
ANSI Compliant
No
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Red
Standards
ASTM D 1593
Double-Sided
No
Legend Style
Text
OSHA Compliant
No
Background Color
White
Mounting Style
With Mounting Holes
Subject Matter
Security & Surveillance
Language
English
Legend Color
Black
Legend/Background Color
Black And Red/White
Material
polystyrene
Sign Legend Text Color
Black

Description

Security Sign, Sign Subject Matter Security and Surveillance, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Restricted Area, Legend This Property Protected By Electronic Surveillance, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.